Skip Content
INTER PB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INTER PB

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQD9001KR11U
  • Mfr. Model # 9001KR11U
  • UNSPSC # 39121501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Action Maintained, Interlocked
  • Accessory Group -
  • Colour 7-Color
  • Standards UL
  • Size 30mm
  • NEMA Rating NEMA 1,2,3,3R,4,6,12,13
  • Item Pushbutton

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list