INTENSIVE CARE PICTO ONLY 8X8 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INTENSIVE CARE PICTO ONLY 8X8 SS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142559
  • Mfr. Model # 142559
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Material Self-Adhesive Polyester
  • Colour Black/White
  • Item Hospital Sign
  • Height 8"
  • Width 8"
  • Legend Alpha Range I - K
  • Legend Intensive Care
  • Legend Style Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list