INTAKE ACCESS ATTACHMENT TO 1200XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INTAKE ACCESS ATTACHMENT TO 1200XL

POWER CAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QMK1200IA
  • Mfr. Model # 1200IA
  • UNSPSC # 40141901
  • CATALOGUE PAGE # 746
  • Shipping Weight 11.1 lbs

Product Details

Intake adapter for Fiasco Super Cat fume extractor. Quick-mount fitting easily attaches duct to unit.

Technical Specs

  • Item Quick-Mount Fitting Easily Attaches Duct to Unit
  • Dia. (In.)
  • For Use With 4C778, 4C832
  • Function Attaches to Blower Inlet to Direct Air into the Blower from Another Location
  • Includes Steel Adapter Ring
  • Length (Ft.) 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list