INT DATA LOG SND LVL METER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INT DATA LOG SND LVL METER

CASELLA USA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCICEL246
  • Mfr. Model # CEL246
  • UNSPSC # 41115503
  • CATALOGUE PAGE # 2590
  • Shipping Weight 2.0 lbs

Product Details

The CEL-240 is a completely new design of sound level meter featuring the power of Digital Signal Processing (DSP) technology and the simplicity and low cost of a traditional analog instrument.

Technical Specs

  • Item CEL246 Sound Level Meter Only
  • Type CEL246 Digital Logging Intergrating Sound Level Meter Type 2
  • Accuracy +/-1.5 dB
  • Includes Software, Batteries, Carry Case and Instructions
  • Display 128x 128 Graphic LCD
  • Resolution 0.1 db
  • Manufacturers Warranty Length 2 Years
  • Standards ANSI and IEC Type 2
  • Calibration Certificate NIST
  • Output Jack Yes
  • Response Time Fast, Slow and Impulse
  • Interface USB
  • Records Up To 419,000 Data Points
  • dB Range 30 - 130
  • Frequency Weighting A and C
  • Frequency Range 20 to 12,500 Hz

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list