Skip Content
INSULTED SOLID AND STRNDED STRIPPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULTED SOLID AND STRNDED STRIPPER

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN11054EINS
  • Mfr. Model # 11054EINS
  • UNSPSC # 27112135
  • CATALOGUE PAGE # 209
  • Shipping Weight 0.54 lbs

Technical Specs

  • Capacity 8 - 16 AWG Solid, 10 - 18 AWG Stranded
  • Handle Type Slim
  • Adjustable No
  • Overall Length 8"
  • Standards IEC 60900 and ASTM F1505
  • Insulated Yes
  • Features 1000 V Rated for Safety on the Job, Spring Loaded for Self-Opening. Serrated Nose for Easy Bending, Shaping and Pulling of Wire, Unique Three-Part Insulation With White Under layer Provides a Warning Sign That Insulation May be Compromised, Multi-Color, Sleek Design With Small Thumb guards for Ease of Handling and Easy Storage in Your Tool belt
  • Cable Type Solid and Stranded
  • Item Electrician's Insulated Wire Stripper/Cutter
  • Functions Strip/Cut/Loop

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list