INSULATOR CONN COLD SHRINK 12/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INSULATOR CONN COLD SHRINK 12/CA

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM8445-2.5
  • Mfr. Model # 8445-2.5
  • UNSPSC # 31270000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Features No Torches Or Heat Required
  • Colour Gray
  • Item Cold Shrink Tubing
  • Max. Voltage 1,000
  • Standards ANSIC119.1,MIL Standard 1344A
  • I.D. After Shrinking 0.350"
  • Shrink Tubing I.D. Before Shrinking 0.720"
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Material EPDM Rubber
  • Shrink Tubing Usable Temp. Range -66 Degrees - 500 Degrees F
  • Shrink Tubing Length 2-1/2"
  • Shrink Tubing Type Cold Shrink Connector Insulator
  • Min. Shrink Temp. 500 Degrees F
  • Use Shrink Tubing With Wire Size 2 - 1/0 AWG
  • Flame Retardant No
  • Shrink Ratio Not Rated
  • Shrink Tubing Wall Type Medium Wall
  • Shrink Tubing Material Type Flexible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list