Skip Content
INSULATOR CONN COLD SHRINK 10/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INSULATOR CONN COLD SHRINK 10/CA

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM8429-9
  • Mfr. Model # 8429-9
  • UNSPSC # 13111200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.58 lbs

Technical Specs

  • Colour Black
  • Item Cold Shrink Tubing
  • Max. Voltage 1000
  • Standards -
  • Shrink Ratio -
  • Shrink Tubing Adhesive Lined No
  • Shrink Tubing Material EPDM Rubber
  • Shrink Tubing Type Cold Shrink Connector Insulator
  • Shrink Tubing Length 9"
  • Features Flexible, Requires No Tools or Heat, Moisture-Tight Seal, UV Resistant, Suitable for Direct Buried Applications
  • Flame Retardant No
  • I.D. After Shrinking 1.270"
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing Wall Type Medium Wall
  • Use Shrink Tubing With Wire Size 900 - 1,000 kcmil
  • Shrink Tubing Usable Temp. Range -40 Degrees - 194 Degrees F
  • Shrink Tubing I.D. Before Shrinking 2.670"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list