Skip Content
INSULATOR COLD SHRINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATOR COLD SHRINK

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM8428-18
  • Mfr. Model # 8428-18
  • UNSPSC # 31270000
  • CATALOGUE PAGE # 1373
  • Shipping Weight 7.5 lbs

Product Details

Connector Insulator, cable range 450-800 MCM, standard length 18 inches, cold shrink, 1.90 inch maximum diameter, 0.95 inch minimum cable diameter for seal.

Technical Specs

  • Shrink Tubing Adhesive Lined No
  • Colour Black
  • Item Cold Shrink Connector Insulator
  • Features Simple Installation, Seals Tight, Accommodates a Wide Range of Cable Sizes, Thermal Stability, Water Resistant, Resists Acids and Alkalis, Resists Ozone, Withstands Backfilling
  • Max. Voltage 1000 V
  • Standards ANSI Certified and RoHS 2011/65/EU Compliant
  • I.D. After Shrinking 0.950"
  • Shrink Tubing Type Cold Shrink Connector Insulator
  • Shrink Tubing Length 18"
  • Shrink Tubing Wall Thickness After Shrinking 0.950"
  • Flame Retardant No
  • Shrink Tubing Material EPDM Rubber
  • Shrink Ratio Not Rated
  • Shrink Tubing Wall Type Medium Wall
  • Shrink Tubing Material Type Flexible
  • Shrink Tubing I.D. Before Shrinking 1.940"
  • Shrink Tubing Usable Temp. Range -40 Degrees - 194 Degrees F
  • Use Shrink Tubing With Wire Size 450 - 800 kcmil

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list