Skip Content
INSULATN FASTNR W/FUELSTL 2 THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATN FASTNR W/FUELSTL 2 THICK

RAMSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXIG650S
  • Mfr. Model # IG650S
  • UNSPSC # 31162400
  • CATALOGUE PAGE # 1077
  • Shipping Weight 1.0 lbs

Technical Specs

  • Finish Zinc Plated
  • Material Heat Treated Carbon Steel, High Density Polyethylene
  • Overall Length 2"
  • Screw Size 2" Nail
  • Shank Length 2"
  • Item 2" Insulation Fastener with Fuel
  • System of Measurement Inch

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list