INSULATN FASTNR W/FUEL STL 6 THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSULATN FASTNR W/FUEL STL 6 THICK

RAMSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXIG6150S
  • Mfr. Model # IG6150S
  • UNSPSC # 31162400
  • CATALOGUE PAGE # 1077
  • Shipping Weight 0.041 lbs

Technical Specs

  • Finish Zinc Plated
  • Material Heat Treated Carbon Steel, High Density Polyethylene
  • Overall Length 6"
  • Shank Length 6"
  • Screw Size 2" Nail
  • System of Measurement Inch
  • Item 6" Insulation Fastener with Fuel

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list