Skip Content
INSULATN FASTNR W/FUEL 2-1/2 THICK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSULATN FASTNR W/FUEL 2-1/2 THICK

RAMSET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BLXIG663
  • Mfr. Model # IG663
  • UNSPSC # 31162400
  • CATALOGUE PAGE # 1077
  • Shipping Weight 0.028 lbs

Technical Specs

  • Overall Length 2-1/2"
  • Finish Zinc Plated
  • Material Heat Treated Carbon Steel, High Density Polyethylene
  • Screw Size 1-1/4" Nail
  • Shank Length 2-1/2"
  • Item 2-1/2" Insulation Fastener with Fuel
  • System of Measurement Inch

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list