Skip Content
INSULATION SHEET,PSA BACK,36X48X1 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATION SHEET,PSA BACK,36X48X1 I

K-FLEX USA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4VZR7
  • Mfr. Model # 4VZR7
  • UNSPSC # 30141505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.22 lbs

Technical Specs

  • Item Insulation Sheet
  • Colour Black
  • Includes PSA Backing
  • For Use On Ducts, Tanks And Vessels
  • Sheet Size 36" x 48"
  • Temp. Range -297 to 220 Degrees F
  • Approx. R Value 4
  • Insulation Body Material NBR/PVC
  • Insulation Approx. R Value 4.00
  • Pipe Insulation Item Insulation Sheet
  • Insulation Sheet Size 36" x 48"
  • Insulation Temp. Range -297 Degrees F - 220 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list