Skip Content
INSULATION SHEET,36 X 48 X 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATION SHEET,36 X 48 X 3/4 IN

K-FLEX USA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3F415
  • Mfr. Model # 3F415
  • UNSPSC # 30141505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.33 lbs

Technical Specs

  • Colour Black
  • Item Insulation Sheet
  • Includes Skin on Two Sides
  • Sheet Size 36" x 48"
  • Temp. Range -297 to 220 Degrees F
  • Approx. R Value 3
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition GREENGUARD Certified
  • Insulation Sheet Size 36" x 48"
  • Insulation Body Material NBR/PVC
  • Insulation Temp. Range -297 Degrees F - 220 Degrees F
  • Pipe Insulation Item Insulation Sheet
  • Insulation Approx. R Value 3.00

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List