Skip Content
INSULATION SHEET,24 X 48 X 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATION SHEET,24 X 48 X 1 IN

TECHLITE INSULATION

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4NNP4
  • Mfr. Model # 4NNP4
  • UNSPSC # 13111016
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • For Use On Iron Pipe
  • Colour Light Gray
  • Item Insulation Sheet
  • Temp. Range -40 to 350 Degrees F
  • Approx. R Value 3.85
  • Sheet Size 24" x 48"
  • Insulation Body Material Melamine Foam
  • Insulation Sheet Size 24" x 48"
  • Insulation Temp. Range -40 Degrees F - 350 Degrees F
  • Pipe Insulation Item Insulation Sheet
  • Insulation Approx. R Value 3.85

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List