Skip Content
INSULATED WIRE STRIPPER PLIERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSULATED WIRE STRIPPER PLIERS

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRTB123I
  • Mfr. Model # B123I
  • UNSPSC # 27112151
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Capacity Strips: 22-20/18/16/14/12/10 Awg, Crimps: Insulated and Non-Insulated: 22-14, 12-10 Awg, Non-Insulated Auto 7 and 8 Mm, Bolt Cutter: 4-40/6-32/8-32/10-32/10-24 Inches
  • Adjustable No
  • Overall Length 8-1/4"
  • Item Stripper/Cutter Pliers
  • Standards ASTM F1505
  • Handle Material Steel
  • Insulated Yes
  • Tether Capable Not Tether Capable
  • Functions Stripper, Crimper, Bolt Cutter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list