Skip Content
INSULATED WIRE STRIPPER,6 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED WIRE STRIPPER,6 1/2 IN

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LX05
  • Mfr. Model # 5LX05
  • UNSPSC # 27111510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Item Universal Wire Stripper, Ergonomic Comfort Grip Insulated Plier
  • Standards Meets ASTM F-1505.94, IEC 900 and VDE 0682/201
  • Capacity 5 - 26 AWG
  • Features Insulated - 1000V Rated 10,000V Tested, Molded On Durable Insulation, Individually Tested
  • Handle Type Ergonomic
  • Cable Type Solid and Stranded
  • Adjustable Automatic
  • Overall Length 6-1/2"
  • Functions Strip Only
  • Insulated Yes
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list