Skip Content
INSULATED WATER PUMP PLIERS,10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED WATER PUMP PLIERS,10 IN

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X251
  • Mfr. Model # 26X251
  • UNSPSC # 27112113
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.65 lbs

Technical Specs

  • Features Slip Guard on Handle, 1000 V Rated
  • Finish Double Insulation Red over Yellow
  • Item Insulated Water Pump Pliers
  • Max. Jaw Opening 3-19/32"
  • Material CV Tool Steel
  • Standards EN/IEC 60900, DIN ISO 8976, ASTM F-1505 and CSA Specifications
  • No. of Jaw Positions 9
  • Overall Length 10"
  • Jaw Length 2-5/16"
  • Plier Jaw Style V-Jaw
  • Adjustment Type Push-Button
  • Handle Type Ergonomic
  • Jaw Width 1"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list