INSULATED TWEEZER STRAIGHT 5 3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSULATED TWEEZER STRAIGHT 5 3/4 IN

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX9267-63
  • Mfr. Model # 9267-63
  • UNSPSC # 27112105
  • CATALOGUE PAGE # 113
  • Shipping Weight 0.1 lbs

Product Details

Tested according IEC 60900. With dipped insulation. Nickel plated. Spring steel, high-strength. Straight pattern. Knurled gripping surfaces.

Technical Specs

  • Application Applicable for Working with Live
  • Material Plastic Dipped Insulated, Nickel Plated Steel
  • Item Insulated Tweezer
  • Length 5-3/4"
  • Type Straight
  • Point Type Serrated
  • Tip Size 3.2 mm
  • Standards ASTMF 1505-94, IEC 60900
  • Ratchet No
  • Mechanism Positive Locking

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list