Skip Content
INSULATED T-HANDLE HEX KEY 5MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED T-HANDLE HEX KEY 5MM

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRT67605I
  • Mfr. Model # 67605I
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Handle Type T
  • Item Insulated T-Handle Hex Key
  • SAE or Metric Metric
  • Handle Colour Orange
  • Tip Size 5mm
  • Blade Material S2 Tool Steel
  • Meets/Exceeds ASTM F1506
  • Handle Material S2 Tool Steel, 2 Layers of Insulation
  • Arm Length 3-11/32"
  • Working Angle 90 deg.
  • Tether Capable Not Tether Capable
  • Finish Double Insulation Orange Over Yellow
  • Shape T
  • Handle Length 4-1/8"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List