INSULATED T-HANDLE HEX KEY 5/16IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSULATED T-HANDLE HEX KEY 5/16IN

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRT68620I
  • Mfr. Model # 68620I
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Handle Type T
  • Item Insulated T-Handle Hex Key
  • Blade Material S2 Tool Steel
  • Handle Colour Orange
  • Tip Size 5/16"
  • Meets/Exceeds ASTM F1506
  • Handle Material S2 Tool Steel, 2 Layers of Insulation
  • Arm Length 5-13/16"
  • Working Angle 90 deg.
  • Tether Capable Not Tether Capable
  • Finish Double Insulation Orange Over Yellow
  • Shape T
  • Handle Length 5-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list