Skip Content
INSULATED T-HANDLE HEX KEY 4MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED T-HANDLE HEX KEY 4MM

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRT67604I
  • Mfr. Model # 67604I
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Insulated T-Handle Hex Key
  • Tip Size 4mm
  • SAE or Metric Metric
  • Handle Colour Orange
  • Handle Type T
  • Blade Material S2 Tool Steel
  • Meets/Exceeds ASTM F1506
  • Arm Length 2-15/16"
  • Handle Material S2 Tool Steel, 2 Layers of Insulation
  • Tether Capable Not Tether Capable
  • Working Angle 90 deg.
  • Finish Double Insulation Orange Over Yellow
  • Shape T

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list