Skip Content
INSULATED T-HANDLE HEX KEY 10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED T-HANDLE HEX KEY 10MM

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRT67610I
  • Mfr. Model # 67610I
  • UNSPSC # 27111710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Handle Type T
  • Handle Colour Orange
  • Tip Size 10mm
  • SAE or Metric Metric
  • Blade Material S2 Tool Steel
  • Item Insulated T-Handle Hex Key
  • Handle Material S2 Tool Steel, 2 Layers of Insulation
  • Arm Length 5-13/16"
  • Meets/Exceeds ASTM F1506
  • Working Angle 90 deg.
  • Tether Capable Not Tether Capable
  • Finish Double Insulation Orange Over Yellow
  • Handle Length 5-1/8"
  • Shape T

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list