INSULATED,SYNTHETIC LEATHER,XXL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INSULATED,SYNTHETIC LEATHER,XXL

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN121-12
  • Mfr. Model # 121-12
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application Mechanics, Construction, Cold Weather
  • Colour Black
  • Size 2X-Large
  • Item Glove
  • Cuff Hook-and-Loop
  • Closure Type Hook and Loop
  • Lining Thinsulate(R)
  • Back Material Nylon
  • Palm Construction Genuine Leather
  • Palm Material Genuine Leather
  • Thumb Style Straight
  • Stitching Material Nylon
  • Finger Style Full Finger
  • Sub-Category Cold Condition

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list