INSULATED,SYNTHETIC LEATHER,XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INSULATED,SYNTHETIC LEATHER,XL

RINGERS GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIN121-11
  • Mfr. Model # 121-11
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Glove
  • Application Mechanics, Construction, Cold Weather
  • Colour Black
  • Cuff Hook-and-Loop
  • Size X-Large
  • Closure Type Hook and Loop
  • Lining Thinsulate(R)
  • Thumb Style Straight
  • Palm Material Genuine Leather
  • Back Material Nylon
  • Palm Construction Genuine Leather
  • Finger Style Full Finger
  • Stitching Material Nylon
  • Sub-Category Cold Condition

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list