INSULATED SQUARE TIP SDRIVER NO1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSULATED SQUARE TIP SDRIVER NO1

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRTRB221I
  • Mfr. Model # RB221I
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Insulated Screwdriver
  • Overall Length 10"
  • Tip Size No. 1
  • Shank Shape Round
  • Shank Length 6"
  • Standards ASTM F1506
  • Shank Material Steel, 2 Layers of Insulation
  • Tether Capable Not Tether Capable
  • Handle Material Acetate with Rubber Overmold
  • Features Double Insulated to Ensure Maximum Protection for Up to 1000 V
  • Handle Design Fluted/Cushion Grip
  • Finish Double Insulation Orange Over Yellow
  • Tip Style Group Square

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list