Skip Content
INSULATED SOCKET SET,METRIC,3/8 DR, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

INSULATED SOCKET SET,METRIC,3/8 DR,

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5UFV3
  • Mfr. Model # 5UFV3
  • UNSPSC # 27111703
  • CATALOGUE PAGE # 211
  • Shipping Weight 3.07 lbs

Product Details

Meets/exceeds DIN EN 60900. Set includes: 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 17 mm, 19 mm sockets. 125 mm and 250 mm extensions. Ratchet.

Technical Specs

  • Includes 10, 11, 12, 13, 14, 17, 19 mm Sockets, 125 and 250 mm Extensions, Ratchet
  • Item Insulated Socket Set
  • Number of Pieces 10
  • Drive Size 3/8"
  • Standards DIN EN 60900

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list