Skip Content
INSULATED SIDE CUTTER,6 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED SIDE CUTTER,6 1/2 IN

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5LW98
  • Mfr. Model # 5LW98
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.55 lbs

Technical Specs

  • Item Diagonal Cutting Pliers
  • Voltage Rating 1000 V
  • Tip Width 13/32"
  • Handle Type Ergonomic
  • Cut Flush
  • Material Tool Steel
  • Cutting Capacity/Material 6 Awg, Copper, Soft, Medium, Hard and Piano Wire
  • Handle Colour Red, Yellow
  • Overall Length 6-5/16"
  • Standards ASTM F-1505-01, EN/IEC 60900, VDE 0682/Part 201, ISO 9001, Conform To NFPA70E and CSA-Z462, Meet OSHA's Definition Of Insulated Tools
  • Nose Type Oval
  • Jaw Length 3/4"
  • Jaw Bend 0 Degrees
  • Jaw Width 31/32"
  • Insulated / Uninsulated Insulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Max. Jaw Opening 21/32"
  • Spring Return No
  • Nonsparking No
  • Wire Stripper No
  • ESD Safe No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list