Skip Content
INSULATED SHIPPING KIT,8-1/4 IN. W, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSULATED SHIPPING KIT,8-1/4 IN. W,

POLAR TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12F386
  • Mfr. Model # 12F386
  • UNSPSC # 24112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.65 lbs

Technical Specs

  • Colour White
  • For Use With Perishable Shipping-Biotechnology, Genetic Engineering, Organ Procurement, Diagnostic Testing, Pharmaceutical Distribution, Fine Chemicals, Reagents, Insulin, Lab Cultures, Blood, Tropical Sea Life and Lab Testing Applications
  • Includes Foam Container and Shipping Carton
  • Item Insulated Shipping Kit
  • Inside Width 8-1/4"
  • Wall Thickness 1-1/2"
  • Outside Width 11-1/2"
  • Inside Depth 9-1/4"
  • Inside Length 10-1/2"
  • Outside Depth 12-1/2"
  • Outside Length 13-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list