Skip Content
INSULATED SHIPPING KIT,30-1/4 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED SHIPPING KIT,30-1/4 IN. L

POLAR TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12F398
  • Mfr. Model # 12F398
  • UNSPSC # 24112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.35 lbs

Technical Specs

  • Colour White
  • Includes Foam Container and Shipping Carton
  • For Use With Perishable Shipping-Biotechnology, Genetic Engineering, Organ Procurement, Diagnostic Testing, Pharmaceutical Distribution, Fine Chemicals, Reagents, Insulin, Lab Cultures, Blood, Tropical Sea Life and Lab Testing Applications
  • Item Insulated Shipping Kit
  • Inside Width 14-1/2"
  • Wall Thickness 1-1/2"
  • Outside Width 17-3/4"
  • Inside Length 30-1/4"
  • Inside Depth 16"
  • Outside Depth 19-1/4"
  • Outside Length 33-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list