Skip Content
INSULATED SHIPPING KIT,17 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INSULATED SHIPPING KIT,17 IN. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YRH9
  • Mfr. Model # 4YRH9
  • UNSPSC # 48102106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.55 lbs

Technical Specs

  • Colour Clay White
  • Application Pharmaceuticals, Floral, Perishables
  • Capacity 2975 cu. in.
  • For Use With Ice Bricks
  • Includes Foam Container and Shipping Carton
  • Item Insulated Shipping Kit
  • Inside Width 10"
  • Standards 32ECT, FDA, 21 CFR 177.1640, 21 CFR 178.3010
  • Maximum Weight 18 lb.
  • Inside Length 17"
  • Inside Depth 10-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list