INSULATED SHIPPING KIT,16-3/8 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INSULATED SHIPPING KIT,16-3/8 IN. L

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4YRJ1
  • Mfr. Model # 4YRJ1
  • UNSPSC # 48102106
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.2 lbs

Technical Specs

  • Capacity 4209 cu. in.
  • Application Pharmaceuticals, Floral, Perishables
  • Colour Clay White
  • For Use With Ice Bricks
  • Item Insulated Shipping Kit
  • Includes Foam Container and Shipping Carton
  • Inside Width 16-3/8"
  • Maximum Weight 26 lb.
  • Standards 32ECT, FDA, 21 CFR 177.1640, 21 CFR 178.3010
  • Inside Length 16-3/8"
  • Inside Depth 15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list