INSULATED SHIPPING KIT,14-1/2 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSULATED SHIPPING KIT,14-1/2 IN. L

POLAR TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12T974
  • Mfr. Model # 12T974
  • UNSPSC # 24112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.3 lbs

Technical Specs

  • Colour White
  • For Use With Temperature Sensitive Products Shipping Via Overnite or (2) Day
  • Includes Foam Container and Shipping Carton
  • Item Insulated Shipping Kit
  • Inside Width 14-1/2"
  • Wall Thickness 3/4"
  • Outside Depth 15-3/4"
  • Inside Length 14-1/2"
  • Outside Width 16-1/4"
  • Outside Length 16-1/4"
  • Inside Depth 14"

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list