INSULATED SHIPPING CONTAINER,PK 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSULATED SHIPPING CONTAINER,PK 4

POLAR TECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12F401
  • Mfr. Model # 12F401
  • UNSPSC # 24112501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.91 lbs

Technical Specs

  • Colour White
  • For Use With Items with Storage Restrictions or Variable Height Sizing
  • Includes Foam Container and Shipping Carton
  • Item Insulated Shipping Container
  • Inside Width 10-3/8"
  • Wall Thickness 1-1/4"
  • Outside Width 12-1/8"
  • Inside Length 10-3/8"
  • Outside Depth 10"
  • Inside Depth 7-1/4"
  • Outside Length 12-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list