Skip Content
INSULATED SCREWDRIVER,SLOTTED,3/16 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED SCREWDRIVER,SLOTTED,3/16

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X295
  • Mfr. Model # 26X295
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Insulated Screwdriver
  • Finish Black
  • Handle Design Ergonomic Cushion Grip
  • Features 1,000 V Rated, Insulation Molded Directly on the Blades for Permanent Bonding
  • Overall Length 8-5/16"
  • Shank Shape Round
  • Shank Length 5"
  • Tip Size 3/16"
  • Tip Style Slotted
  • Standards EN/IEC 60900, ASTM F-1505-01, VDE 0682/part 201, DIN 7437, NFPA70E and CSA
  • Handle Material Multicomponent
  • Shank Material CVM Tool Steel
  • Tip Style Group Slotted
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list