Skip Content
INSULATED SCREWDRIVER SET,12 PC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED SCREWDRIVER SET,12 PC

BONDHUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KHY5
  • Mfr. Model # 3KHY5
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.51 lbs

Technical Specs

  • Features Insulated Anti-Slip Handle w/11 Insert Bits
  • Includes Slotted 1/8, 5/32, 7/32, 9/32", Phillips #0, #1, #2, Pozidriv #1, #2, Torx TX15, TX20, Plastic Bit Holder
  • Finish Handle: Red, Tips: Silver (HSS)
  • Item Insulated Screwdriver Set
  • Number of Pieces 12
  • Bit Style Slotted, Phillips, Pozidriv(R), Torx(R)
  • Standards -
  • Ratcheting No
  • Drive Size 1/4"
  • Handle Design Ergonomic
  • Driver Type 11-in-1
  • Shank Type Solid
  • Overall Length 10-3/4"
  • Bit Retainer Type Magnetic
  • Sizes Included Phillips #0, #1, #2, Pozidriv(R) #1, #2, Slotted 1/8", 5/32", 7/32", 9/32", Torx(R) T15, T20
  • Shank Material Steel
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Primary Application Electrician
  • Single End/Double End Single End
  • Screwdriver Bit Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list