Skip Content
INSULATED RATCHET,REV,PEAR,3/8 X7-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED RATCHET,REV,PEAR,3/8 X7-1

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X314
  • Mfr. Model # 26X314
  • UNSPSC # 27111711
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Features 1000V Rated
  • Material Chrome Vanadium Steel
  • Item Insulated Ratchet
  • Overall Length 7-1/2"
  • Drive Size 3/8"
  • Reversing Yes
  • Finish Red/Black
  • Head Style Pear
  • Standards EN/IEC 60900 and CSA Specifications, Meets ASTM F1505, NFPA-70E
  • Insulated / Uninsulated Insulated
  • Nonsparking No
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Head Movement Fixed

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list