INSULATED PHIL SDRIVER NO 4, 12IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSULATED PHIL SDRIVER NO 4, 12IN

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRT50408I
  • Mfr. Model # 50408I
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Overall Length 12-3/4"
  • Shank Length 8"
  • Item Insulated Screwdriver
  • Shank Shape Round
  • Tip Size No. 4
  • Handle Material Acetate with Rubber Overmold
  • Standards ASTM F1506
  • Tether Capable Not Tether Capable
  • Shank Material Steel, 2 Layers of Insulation
  • Features Double Insulated to Ensure Maximum Protection for Up to 1000 V
  • Finish Double Insulation Orange Over Yellow
  • Handle Design Fluted/Cushion Grip
  • Tip Style Group Phillips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list