Skip Content
INSULATED PHIL SDRIVER NO 2, 7IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED PHIL SDRIVER NO 2, 7IN

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRT50204I
  • Mfr. Model # 50204I
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Shank Length 4"
  • Overall Length 8-1/4"
  • Item Insulated Screwdriver
  • Shank Shape Round
  • Tip Size No. 2
  • Tip Style Phillips
  • Standards ASTM F1506
  • Shank Material Steel, 2 Layers of Insulation
  • Tether Capable Not Tether Capable
  • Handle Material Acetate with Rubber Overmold
  • Finish Double Insulation Orange Over Yellow
  • Features Double Insulated to Ensure Maximum Protection for Up to 1000 V
  • Handle Design Fluted/Cushion Grip
  • Tip Style Group Phillips

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list