Skip Content
INSULATED PHIL SDRIVER NO 0, 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED PHIL SDRIVER NO 0, 5IN

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRT50002I
  • Mfr. Model # 50002I
  • UNSPSC # 27111701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Shank Length 2-3/8"
  • Item Insulated Screwdriver
  • Overall Length 7"
  • Shank Shape Round
  • Tip Size No. 0
  • Tip Style Phillips
  • Standards ASTM F1506
  • Handle Material Acetate with Rubber Overmold
  • Tether Capable Not Tether Capable
  • Shank Material Steel, 2 Layers of Insulation
  • Handle Design Fluted/Cushion Grip
  • Features Double Insulated to Ensure Maximum Protection for Up to 1000 V
  • Finish Double Insulation Orange Over Yellow
  • Tip Style Group Phillips

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List