Skip Content
INSULATED OPEN END WRENCH 16MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED OPEN END WRENCH 16MM

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRTMEBO16I
  • Mfr. Model # MEBO16I
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Insulated Open End Wrench
  • Head Angle 15 deg.
  • Overall Length 7"
  • SAE or Metric Metric
  • Finish Double Insulation Orange Over Yellow
  • Features Double insulated to ensure maximum protection for up to 1000 V
  • Standards ASTM F1506
  • Head Size 1.46

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list