INSULATED NUT DRIVERH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSULATED NUT DRIVERH

KLEIN TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLN646-11/32INS
  • Mfr. Model # 646-11/32INS
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 211
  • Shipping Weight 0.3 lbs

Product Details

Insulated cushion-grip, hollow-shaft nut drivers. Cushion-grip handles for greater torque and comfort. Handle caps are colour-coded for easy size identification. Strong hex-head drives nuts and socket screws. Insulated, full hollow-shaft permits turning nuts on long screws. 11/32 inch.

Technical Specs

  • Item Insulated Nut Driver
  • SAE or Metric SAE
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nonsparking No
  • Nut Driver Overall Length 9-3/4"
  • Nut Holding No
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Hex Size 11/32"
  • Nut Driver Shank Length 6"
  • Nut Driver Shank Material Steel
  • Nut Driver Handle Color Yellow with Black Grip
  • Nut Driver Handle Design Cushion Grip

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list