Skip Content
INSULATED NUT DRIVER,HOLLOW,9/16 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED NUT DRIVER,HOLLOW,9/16 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5UFY4
  • Mfr. Model # 5UFY4
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Insulated Nut Driver
  • SAE or Metric SAE
  • Insulated / Uninsulated Insulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nonsparking No
  • Nut Holding No
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Overall Length 9-1/4"
  • Nut Driver Hex Size 9/16"
  • Nut Driver Shank Length 5"
  • Nut Driver Shank Material SVCM Alloy Steel
  • Nut Driver Handle Material Acetate
  • Nut Driver Handle Design Cushion Grip
  • Nut Driver Handle Color Yellow with Black Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list