Skip Content
INSULATED NUT DRIVER 10MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED NUT DRIVER 10MM

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRTCH10M-I
  • Mfr. Model # CH10M-I
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 123
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Insulated Nut Driver
  • Insulated / Uninsulated Insulated
  • SAE or Metric Metric
  • Tether Capable Not Tether Capable
  • Magnetic/Nonmagnetic Nonmagnetic
  • Standards ASTM F1505
  • Nut Driver Hex Size 10.0 mm
  • Nut Driver Shank Material Steel
  • Nut Driver Shank Length 2-7/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list