Skip Content
INSULATED NUT DRIVER 10MM,5 IN SHAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED NUT DRIVER 10MM,5 IN SHAN

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1YUL3
  • Mfr. Model # 1YUL3
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Technical Specs

  • Item Insulated Nut Driver
  • Includes IEC 900, ASTM F-1505-01, New VDE 0682/part201, NFPA70E
  • SAE or Metric Metric
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Standards IEC 900, ASTM F-1505-01, New VDE 0682/part201, NFPA70E
  • Insulated / Uninsulated Insulated
  • Nonsparking No
  • Nut Holding No
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Driver Overall Length 9-9/16"
  • Nut Driver Shank Style Solid Round
  • Nut Driver Shank Material CVM Steel
  • Nut Driver Handle Design Ergonomic
  • Nut Driver Shank Length 5"
  • Nut Driver Handle Color Red/Yellow
  • Nut Driver Hex Size 10.0 mm

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list