Skip Content
INSULATED NUT DRIVER 1/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSULATED NUT DRIVER 1/4IN

GRAY TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRTCH08I
  • Mfr. Model # CH08I
  • UNSPSC # 27111702
  • CATALOGUE PAGE # 123
  • Shipping Weight 0.157 lbs

Technical Specs

  • Item Insulated Nut Driver
  • Standards ASTM F1505
  • Tether Capable Not Tether Capable
  • Magnetic/Nonmagnetic Nonmagnetic
  • SAE or Metric SAE
  • Insulated / Uninsulated Insulated
  • Nut Driver Hex Size 1/4"
  • Nut Driver Overall Length 6-1/2"
  • Nut Driver Shank Material Steel
  • Nut Driver Handle Color Black/Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list