!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSULATED MULTITAP CONNECTOR,4.71 IN. L

INSULATED MULTITAP CONNECTOR,4.71 IN. L

POLARIS

INSULATED MULTITAP CONNECTOR,4.71 IN. L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED MULTITAP CONNECTOR,4.71 IN. L

INSULATED MULTITAP CONNECTOR,4.71 IN. L

POLARIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $125.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # GUS14V977
  • Mfr. Model # IPLD250-5B
  • UNSPSC # 39121409
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Item Insulated Multitap Connector
  • Colour Black
  • For Conductor Material Aluminum, Copper
  • For Stranded Copper Wire Size - Maximum 250 kcmil
  • Hex Size 5/16 in
  • Maximum Operating Temperature 194 Degrees F
  • Number of Ports 5
  • Standards UL486B Listed, AL/CU Rated, California Title 24 Compliant
  • Connector Type Double-Sided Entry
  • Minimum Operating Temperature -49 Degrees F
  • Overall Width 2.28 in
  • Special Features Abrasion and Chemical Resistant, Eliminates the Need for Cover and Taping, Insulated with High-Dielectric Strength Plastisol, Molded for Precise Fit and Supplied with Removable Access Plugs Over the Hex Screws, Supplied with Removable Plugs to Close the Entry Port Not Being Utilized, UV Resistant, Will Not Support Combustion, Wire Entry Ports on Both Sides of the Connector Allow for Access From Either Side
  • Tap Shape Z
  • Body Material Aluminum
  • Finish Plastisol
  • For Stranded Copper Wire Size - Minimum 6 AWG
  • Head Style Hex
  • Insulation Material Plastisol
  • Maximum Voltage 600V
  • RoHS Compliant Yes
  • Compatible with Product Type Copper and Aluminum Cables
  • Direct Burial Rated No
  • Overall Length 4.66 in
  • Screw Material Aluminum
  • Strip Length 1 3/8 in
  • Torque 360 in-lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list