Skip Content
INSULATED LONG NOSE PLIERS,6-5/16 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED LONG NOSE PLIERS,6-5/16 I

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X261
  • Mfr. Model # 26X261
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Insulated Long Nose Pliers
  • Handle Type Ergo Comfort Grip w/Slip Guard
  • Voltage Rating 1,000V
  • Features Half Round Jaws
  • Material Drop Forged Special Tool Steel
  • Cutting Capacity/Material 10 AWG Copper Wire
  • Handle Colour Red/Yellow
  • Max. Jaw Opening 2-3/16"
  • Overall Length 6-5/16"
  • Standards VDE 0682/Part 201, EN/IEC 60900, ASTM F-1505-01, NFPA70E and CSA
  • Side Cutter Yes
  • Spring Return No
  • Jaw Width 11/16"
  • Tip Width 23/64"
  • Jaw Length 1-7/8"
  • Joint Type Solid
  • Jaw Bend 0 Degrees
  • Insulated / Uninsulated Insulated
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No
  • Nonsparking No
  • Wire Stripper Yes
  • Gripping Surface Serrated
  • Wire Crimper No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list