!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSULATED LINEMANS PLIERS,W/CRIMPER

INSULATED LINEMANS PLIERS,W/CRIMPER

WIHA TOOLS

INSULATED LINEMANS PLIERS,W/CRIMPER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSULATED LINEMANS PLIERS,W/CRIMPER

INSULATED LINEMANS PLIERS,W/CRIMPER

WIHA TOOLS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG26X259
  • Mfr. Model # 26X259
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Insulated Linemans Pliers
  • Includes Voltage Detection Module No
  • Plier Type Lineman's Pliers
  • Jaw Shape Flat
  • Jaw Width 1-5/32"
  • Handle Style Ergonomic
  • Non-Sparking No
  • Voltage Rating 1,000
  • Features Dynamic Joint, Lower Crimping Jaw
  • Grip Material Bi-Material
  • Handle Colour Red/Yellow
  • Maximum Jaw Opening 1 57/64"
  • Standards VDE 0682/Part 201, EN/IEC 60900, ASTM F-1505-01, NFPA70E and CSA
  • Tip Width 19/32"
  • Insulated Yes
  • Tether Ready No
  • Overall Length 9"
  • Jaw Length 1-13/16"
  • Jaw Thickness 19/32 in
  • Additional Tool Functions Wire Crimper
  • ESD-Safe No
  • High Leverage No
  • Finish Industrial Brushed
  • Grip Style Deluxe Cushion
  • Jaw Opening Type Manual
  • Plier Material Steel
  • Steel Type C70 Tool Steel
  • Weight 1.04 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list