Skip Content
INSULATED JACKET,PRE-CURLED,5-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSULATED JACKET,PRE-CURLED,5-1/2IN

JOHNS MANVILLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ZKJ6
  • Mfr. Model # 6ZKJ6
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.03 lbs

Technical Specs

  • For Use On Pipe Insulation, Bare Pipes
  • Item Insulated Jacketing
  • Includes N/A
  • Thickness 0.02
  • Fits Max. O.D. 5-1/2"
  • Insulation Jacket Material PVC
  • Insulation Color White
  • Insulation Temp. Range -30 Degrees F - 150 Degrees F
  • Insulation Length 4 ft.
  • Pipe Insulation Item Insulated Pipe Jacket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list