INSULATED JACKET,PRE-CURLED,10.75IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSULATED JACKET,PRE-CURLED,10.75IN

JOHNS MANVILLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6ZKK2
  • Mfr. Model # 6ZKK2
  • UNSPSC # 40141719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.84 lbs

Technical Specs

  • For Use On Pipe Insulation, Bare Pipes
  • Item Insulated Jacketing
  • Includes N/A
  • Fits Max. O.D. 10-3/4"
  • Thickness 0.02
  • Insulation Color White
  • Insulation Jacket Material PVC
  • Insulation Temp. Range -30 Degrees F - 150 Degrees F
  • Insulation Length 4 ft.
  • Pipe Insulation Item Insulated Pipe Jacket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list